CP 17 11X1 1/2 .050 4/6 VPVR

  • Mfr # 000000000001880092

  • Zoro # G715771117


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
4/6
Overall Length
18 ft
Overall Width
1 1/2 in
Coil Length
18 ft
For Material Width - Maximum
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000000000001880092
Zoro #
G715771117
UPC #
781303168511
Country of Origin
United States

Dimensions

Overall Length
18 ft
Overall Width
1 1/2 in
Coil Length
18 ft
For Material Width - Maximum
5 in
Overall Thickness
0.05 in
For Material Thickness - Minimum
3/16 in
For Material Thickness - Maximum
13/16 in
For Material Width - Minimum
13/16 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Tip Material
Bi-Metal
Use Case
General/Maintenance
Series
Classic Pro(TM)
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 18 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.