CP 18 9 1/2X1 1/2 .050 2/3 VPVR
Mfr # 000000000002000861
Zoro # G615771071
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Overall Width
1 1/2 in
Overall Length
18 ft 10 4/5 in
For Material Width - Maximum
10 in
Use Case
General/Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000002000861
Zoro #
G615771071
UPC #
781303283511
Country of Origin
United States
Dimensions
Overall Width
1 1/2 in
Overall Length
18 ft 10 4/5 in
For Material Width - Maximum
10 in
For Material Thickness - Maximum
2 1/2 in
Overall Thickness
0.05 in
For Material Width - Minimum
2 in
Coil Length
18.9 ft
For Material Thickness - Minimum
7/8 in
Details
Item
Band Saw Blade
Teeth per Inch
2/3
Use Case
General/Maintenance
Tip Material
Bi-Metal
Series
Classic Pro(TM)
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 18.9 ft, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.