Shop LENOX
See all product information
Create Account
CP 21 4X1 1/2 .050 4/6 VPVR
- Mfr # CP22019CL21333
- Zoro # G015771121
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 ft 6 in
Overall Width
1 1/2 in
For Material Thickness - Maximum
13/16 in
Use Case
General/Maintenance
Cutting Edge Style
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP22019CL21333
- Zoro #
- G015771121
- UPC #
- 70028877109977
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Use Case
- General/Maintenance
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Series
- Classic Pro(TM)
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 21.5 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.