Zoro Homepage

CP 24X1 1/2 .050 3/4 VPVR

  • Mfr # CP22017CL24000

  • Zoro # G215771075


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Overall Width
1 1/2 in
Overall Length
24 ft
Use Case
General/Maintenance
Coil Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP22017CL24000
Zoro #
G215771075
UPC #
70028877638170
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
24 ft
Coil Length
24 ft
Overall Thickness
0.05 in
For Material Width - Maximum
7 in
For Material Thickness - Minimum
3/8 in
For Material Thickness - Maximum
1 1/2 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Use Case
General/Maintenance
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 24 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.