CP 31 11 1/2X1 1/4 .042 3/4 VPVR
Mfr # CP19017CL31958
Zoro # G715771889
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Overall Width
1 1/4 in
Overall Length
32 ft
Tip Material
Bi-Metal
Use Case
General/Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP19017CL31958
Zoro #
G715771889
UPC #
70028877156971
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Length
32 ft
Coil Length
32 ft
Overall Thickness
0.042 in
For Material Thickness - Minimum
3/8 in
For Material Width - Minimum
1 in
For Material Thickness - Maximum
1 1/2 in
For Material Width - Maximum
7 in
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Variable
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 32 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.