Shop LENOX
See all product information
Create Account
Demolition Reciprocating Saw Blade, 6 in, 6 TPI, Bi-Metal
- Mfr # 205126066R
- Zoro # G116312094
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Tang Size
1/2 in
Teeth per Inch
6 TPI
Material
Bi-Metal
Tang Style
U-Shank
Cutting Edge Material
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205126066R
- Zoro #
- G116312094
- UPC #
- 82472205121
- Country of Origin
- United States
Dimensions
- Tang Size
- 1/2 in
- Thickness
- 0.062 in
Details
- Teeth per Inch
- 6 TPI
- Material
- Bi-Metal
- Tang Style
- U-Shank
- Cutting Edge Material
- HSS
- Teeth Type
- Tuff
- Primary Material Application
- Nail Embedded Wood
Description
Lenox demolition reciprocating saw blade 6 in length, 1 in W, 0.062 in thickness, 6 TPI, tuff teeth, 1/2 in tang, U-Shank tang, HSS cutting edge, Bi-Metal body, applicable materials: nail embedded wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.