Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Blade, PK50

  • Mfr # 20351GOLD50D

  • Zoro # G0580049


product price: $23.89
/pk 50, $0.48/ea

Key Features

Material
Stainless Steel
Length
2 7/16 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20351GOLD50D
Zoro #
G0580049
UPC #
082472203516
Country of Origin
United States

Dimensions

Length
2 7/16 in
Width
3/4 in
Thickness
0.035 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
1 in

Details

Item
Gold Blade,PK50
Material
Stainless Steel
Number of Blades Included
50
Blade Material
Bi-Metal
Primary Cutting Application
General Purpose
Mount Type
(4) Holding Notches
Number of Cutting Edges
1
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Edge
Straight
Blade Dispenser Included
Yes
Number of Blade Points
2
Blade Point Type
Sharp
Blade Tip
Standard
For Cutting Paper
Yes
Material Application
Carpet, Celing Tile, Corrugate, Drywall, House wrap, Packaging materials, Roofing shingles, Rubber/Plastic sheet materials, Shaving wood
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Blade Edge Type
Straight
For Cutting Fabric
Yes
For Cutting Cork
Yes
Blade Design
3
For Cutting Leather
Yes
For Cutting Plastic
Yes
For Cutting Rubber
Yes
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Manufacturer Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
For Use With Mfr. Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible with Manufacturer Model No.
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible with Mfr. Model No.
10771FLK1, 20353-SSRK1, 20354-SSFK1
For Use with Mfr Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Pump Manufacturer Part Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Mfr. Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1

Description

Gold Blade,PK50, Blade Design 3, Blade Edge Type Straight, Blade Length 1 in, Blade Material Bi-Metal, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 2DZJ5, 3KJC5, 3KJC6, Compatible with Manufacturer Model Number 10771FLK1, 20353-SSRK1, 20354-SSFK1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.