This item is Discontinued.

Lenox Gold Reciprocating Saw Blade, 34 in W, 8 in L, 10 TPI 21065810GR

Gold Reciprocating Saw Blade, 34 in W, 8 in L, 10 TPI (Discontinued)

  • Mfr # 21065810GR
  • Zoro # G707389108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21065810GR
Zoro #
G707389108
UPC #
82472210651
Country of Origin
United States

Dimensions

Length
8 in

Details

Teeth per Inch
10

Description

T2 technology a revolutionary new blade design that delivers up to 100 longer blade life and 25 faster performance in metal cutting applications Designed for cutting carbon and stainless steel Applications heavygauge metal 18 to 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.