Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI
Mfr # S218HE
Zoro # G4556282
product price: $2.25
/eaKey Features
Teeth per Inch
18
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Application
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S218HE
Zoro #
G4556282
UPC #
082472201543
Country of Origin
United States
Dimensions
Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in
Details
Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Application
Metal, Plastic
Features
T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts
Characteristics
T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts
Compatible with Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Tooth Grind
Positive Rake
Color
White
Standards
OSHA 29 CFR 1910.1200
Non-Sparking
No
Compatible Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Mfr. Model No.
1213188300, 12132HT50, 1805722, 209205012
For Use with Mfr Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Manufacturer Model No.
1213188300, 12132HT50, 1805722, 209205012
Compatible Pump Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Mfr. Model Number
1213188300, 12132HT50, 1805722, 209205012
Description
The Lenox S218HE Hack Saw Blade is designed for cutting metals, PVC and plastic. This hacksaw blade has a bi-metal construction that makes it ideal for sawing through metal, plastic and PVC. The 18 TPI blades are thin but very durable, allowing you to cut through materials quickly. The thinness of the blade also means there is less chance of breakage or binding while working with it. It has a 12 in. length and 1/2 in. width. The Lenox 12" Bi-Metal Hack Saw Blade is just what you need when you have some tough cutting jobs to do around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.