Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI
Mfr # S232HE
Zoro # G4538721
product price: $2.85
/eaKey Features
Teeth per Inch
32
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Application
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S232HE
Zoro #
G4538721
UPC #
082472201567
Country of Origin
United States
Dimensions
Blade Length
12 in
Blade Width
1/2 in
Blade Thickness
0.03125 in
Details
Item
Hacksaw Blade
Teeth per Inch
32
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Application
Metal, Plastic
Characteristics
T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts
Features
T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts
Compatible with Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Non-Sparking
No
Color
White
Standards
OSHA 29 CFR 1910.1200
Tooth Grind
Positive Rake
Compatible Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Mfr. Model No.
1213188300, 12132HT50, 1805722, 209205012
For Use with Mfr Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Manufacturer Model No.
1213188300, 12132HT50, 1805722, 209205012
Compatible Pump Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Mfr. Model Number
1213188300, 12132HT50, 1805722, 209205012
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 1213188300, 12132HT50, 1805722, 209205012, Features T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts, Hand Saw Application Metal, Plastic, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Plastic, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.