Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw Blade, 12 In, 24 TPI, PK100

  • Mfr # 20117-224HE

  • Zoro # G1436565


product price: $144.39
/pk 100, $1.44/ea
Free Shipping & Returns

Key Features

Teeth per Inch
24
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Blade Thickness
0.03125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20117-224HE
Zoro #
G1436565
UPC #
082472123555
Country of Origin
United States

Dimensions

Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in

Details

Item
Hacksaw Blade
Teeth per Inch
24
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Application
Medium Metal
Type
Tuff Tooth
Features
Bend and Flex Without Breaking
Tooth Grind
Positive Rake
Standards
OSHA 29 CFR 1910.1200
Color
White
Non-Sparking
No
Compatible with Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Function
Cut through medium metal
Compatible Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Mfr. Model No.
1213188300, 12132HT50, 1805722, 209205012
For Use with Mfr Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Manufacturer Model No.
1213188300, 12132HT50, 1805722, 209205012
Compatible Pump Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Mfr. Model Number
1213188300, 12132HT50, 1805722, 209205012

Description

Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 1213188300, 12132HT50, 1805722, 209205012, Features Bend and Flex Without Breaking, Hand Saw Application Medium Metal, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Standards OSHA 29 CFR 1910.1200, Teeth per Inch 24, Tooth Grind Positive Rake, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.