Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw Blade, 12 In, 32 TPI, PK100

  • Mfr # 20118-232HE

  • Zoro # G3233675


product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Teeth per Inch
32
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Blade Thickness
0.03125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20118-232HE
Zoro #
G3233675
UPC #
082472123548
Country of Origin
United States

Dimensions

Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in

Details

Item
Hacksaw Blade
Teeth per Inch
32
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Type
Tuff Tooth
Application
Metal
Features
Bend and Flex Without Breaking
Tooth Grind
Positive Rake
Standards
OSHA 29 CFR 1910.1200
Non-Sparking
No
Compatible with Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Color
White
Function
Cutting through metal, including unhardened tool steel and stainless steel
Compatible Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Mfr. Model No.
1213188300, 12132HT50, 1805722, 209205012
For Use with Mfr Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Manufacturer Model No.
1213188300, 12132HT50, 1805722, 209205012
Compatible Pump Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Mfr. Model Number
1213188300, 12132HT50, 1805722, 209205012

Description

The LENOX Hacksaw Blade is a high-quality blade that will get the job done. It has a sharp, sturdy construction and features bi-metal teeth for added durability. The hacksaw blade can be used on most metals including unhardened tool steel and stainless steel. With 32 TPI, this blade is perfect for cutting through metal. Measuring 12 in. in length and 1/2 in. in width, it offers easy handling while providing excellent performance every time you use it. This LENOX Hacksaw Blade will make your next project a breeze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.