Zoro Homepage

Hacksaw Blade, 1/2 in W, 12 in L, 32 TPI

  • Mfr # 20162T232HE

  • Zoro # G913756787


product price: $7.79
/ea

Key Features

Teeth per Inch
32 TPI
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
Lenox Hack Saw frames and most other Hack Saw Frames in the Market
Application
For use on Non-Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20162T232HE
Zoro #
G913756787
UPC #
82472201628
Country of Origin
United States

Dimensions

Blade Length
12 in

Details

Teeth per Inch
32 TPI
Blade Material
Bi-Metal
For Use With
Lenox Hack Saw frames and most other Hack Saw Frames in the Market
Application
For use on Non-Ferrous Metal

Description

T2 technology - a new blade design that delivers up to 100% longer blade life versus the prior generation of Lenox hacksaw blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.