
Hacksaw Blade, 1/2 in W x 12 in L Blade, HSS Cutting Edge, 24 TPI, Bi-Metal Blade
Mfr # 20145V224HE
Zoro # G216312413
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Teeth per Inch
24
Blade Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20145V224HE
Zoro #
G216312413
UPC #
82472201451
Country of Origin
United States
Details
Teeth per Inch
24
Blade Material
Bi-Metal
Description
Lenox hacksaw blade 12 in blade length, 1/2 in blade width, 0.023 in blade thickness, Bi-Metal blade, 24 TPI, tuff teeth, 12 in OAL, HSS cutting edge, medium metal material application, no non-sparking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.