Zoro Homepage

Hacksaw Blade, Length 12 in, Teeth per Inch 32, Bi-Metal, 10 PK

  • Mfr # 20146-V232HE

  • Zoro # G2059531


product price: $17.95
/pk 10, $1.80/ea

Key Features

Teeth per Inch
32
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Blade Thickness
0.03125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20146-V232HE
Zoro #
G2059531
UPC #
082472201468
Country of Origin
United States

Dimensions

Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in

Details

Item
Hacksaw Blade
Teeth per Inch
32
Blade Material
Bi-Metal
For Use With
1213188300, 12132HT50, 1805722, 209205012
Type
Tuff Tooth
Application
Metal
Features
Bend and Flex Without Breaking
Non-Sparking
No
Compatible with Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Color
White
Standards
OSHA 29 CFR 1910.1200
Tooth Grind
Positive Rake
Function
Cut through a variety of metals including un-hardened tool steel and stainless steel
Compatible Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Manufacturer Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Mfr. Model No.
1213188300, 12132HT50, 1805722, 209205012
For Use with Mfr Model Number
1213188300, 12132HT50, 1805722, 209205012
Compatible with Manufacturer Model No.
1213188300, 12132HT50, 1805722, 209205012
Compatible Pump Manufacturer Part Number
1213188300, 12132HT50, 1805722, 209205012
Compatible Mfr. Model Number
1213188300, 12132HT50, 1805722, 209205012

Description

If you need to cut through a variety of metals, this LENOX Hacksaw Blade is the tool for you. It will help you cut through even the toughest materials with ease. The hacksaw blade can handle most metals including un-hardened tool steel and stainless steel. With 32 teeth per inch, it provides an efficient cutting action that saves time and effort. The bi-metal hacksaw blade has a 1/2 in. width and 12 in. length which is suitable for both hand saws and power tools. It also has a 0.023 in. thickness and is packaged in 10 pieces per pack for convenience when working on large projects or needing replacements quickly after wearing out one blade during use. If you are looking for a durable hacksaw blade that offers efficiency, then this LENOX product is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.