Hacksaw Blade, Bi-Metal, 24-Tooth, 10 In., 2-Pk. Pair White

  • Mfr # 23930T024HE

  • Zoro # G516238734


product price: $11.65
/pr

Key Features

Blade Material
Bi-Metal
Teeth per Inch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23930T024HE
Zoro #
G516238734
UPC #
82472239300
Country of Origin
United States

Details

Blade Material
Bi-Metal
Teeth per Inch
24

Description

Lenox Hack Saw Blades are bi-metal and have a spring steel body and a high speed steel cutting edge. This construction allows the blades to bend and flex without shattering and the high speed steel gives you a superior cutting edge for long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.