Zoro Homepage

High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal

  • Mfr # 12131-88300

  • Zoro # G0853867


product price: $20.45
/ea

Key Features

Hand Saw Application
Metal
Length
16 in
Blade Length
12 in
Teeth per Inch
24
Blade Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12131-88300
Zoro #
G0853867
UPC #
082472121315
Country of Origin
China

Dimensions

Length
16 in
Blade Length
12 in
Throat Depth
4 in
Blade Thickness
0.03125 in
Blade Width
1/2 in
Overall Length
16 in

Description

High Tension Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Serrated, Features Easily Adjust Tension, Ergonomics Grip, High Tension, Lightweight, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.