Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Bi-Metal, Dia 2-1/2"

  • Mfr # 3004040L

  • Zoro # G7293668


product price: $15.15
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004040L
Zoro #
G7293668
UPC #
082472300406
Country of Origin
United States

Dimensions

Saw Dia.
2-1/2"
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Pilot Drill Size
1/4 in dia x 3 1/4 in L
Overall Diameter
2 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Length
3 1/4 in

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/5
Item
Hole Saw
Application
Wood, Metal
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 1779772
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 1779810

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia x 3 1/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.