Hole Saw, Bi-Metal, Dia 2-3/8
Mfr # 3003838L
Zoro # G9079635
product price: $14.99
/eaKey Features
Tooth Material
Bi-Metal
Overall Diameter
2 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003838L
Zoro #
G9079635
UPC #
-
Country of Origin
United States
Dimensions
Saw Dia.
2-3/8"
Overall Diameter
2 3/8 in
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Description
Hole Saw, Tooth Material Bi-Metal, Saw Dia. 2 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.