Zoro Homepage

Hole Saw, Bi-Metal, Saw Dia 4"

  • Mfr # 3006464L

  • Zoro # G7293686


product price: $23.55
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006464L
Zoro #
G7293686
UPC #
082472300642
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
4 in
Pilot Drill Size
1/4 in dia x 3 1/4 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in
Overall Diameter
4 in
Pilot Drill Length
3 1/4 in

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/5
Replacement Pilot Drill No.
Mfr. No. 1779810
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 1779772

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia x 3 1/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.