
Hole Saw Blade, 2-1/4" dia.
Mfr # 3023636CT
Zoro # G3787413
product price: $41.85
/eaKey Features
Primary Saw Application
Tile, Stainless Steel
Tooth Material
Carbide Tipped
Application
Stainless Steel and Metal
Max. Cutting Depth
1-3/4"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3023636CT
Zoro #
G3787413
UPC #
082472302363
Country of Origin
China
Dimensions
Max. Cutting Depth
1-3/4"
Thread Size
5/8"-18
Shank Size
1/2" Hex
Saw Dia.
2-1/4"
Pilot Drill Size
1/4" dia. x 3-1/4"L
Details
Primary Saw Application
Tile, Stainless Steel
Tooth Material
Carbide Tipped
Application
Stainless Steel and Metal
Arbor Design
Not Included
Teeth per Inch
3
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. 1779772
Replacement Pilot Drill No.
Mfr. No. 1779810
Description
Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.