Zoro Homepage

Hole Saw Blade, 24 mm, 15L Arbor Size

  • Mfr # 3001515L

  • Zoro # G2136034


product price: $8.75
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Arbor Design
Not Included
Saw Dia.
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001515L
Zoro #
G2136034
UPC #
-
Country of Origin
United States

Dimensions

Saw Dia.
15/16"

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Wood, Metal
Arbor Design
Not Included
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.