Hole Saw, Dia-4.5", Bi-Metal
Mfr # 1773006
Zoro # G9194625
product price: $44.29
/eaKey Features
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Teeth per Inch
4/5
Materials Cut
Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1773006
Zoro #
G9194625
UPC #
885363002959
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 7/8 in
Saw Dia.
4 1/2 in
Cutting Depth - Maximum
1 7/8 in
Overall Diameter
4 1/2 in
Details
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
4/5
Item
Hole Saw
Materials Cut
Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Impact Rated
Not Impact Rated
Primary Material Application
Metal and Wood
Shop By
Hot Buys
For Workpiece Material
Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 4 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.