Zoro Homepage

Hole Saw, Dia-6.25", Carbide Tipped

  • Mfr # LXAH4614

  • Zoro # G100722991


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
2 7/16 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXAH4614
Zoro #
G100722991
UPC #
885911654333
Country of Origin
United States

Dimensions

Max. Cutting Depth
2 7/16 in
Thread Size
5/8"-18
Shank Size
1/4 in
Saw Dia.
6 1/4 in
Pilot Drill Size
1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Cutting Depth - Maximum
2 7/16 in
Overall Diameter
6 1/4 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Primary Material Application
General Purpose
Materials Cut
Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Item
Hole Saw
Number of Teeth (Hole Cutters Only)
3
Impact Rated
Not Impact Rated
For Workpiece Material
Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 1/4 in, Teeth per Inch Not Applicable, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/4 in, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.