Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:2.25", Bi-Metal

  • Mfr # 1772952

  • Zoro # G9193417


product price: $19.69
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Teeth per Inch
4/5
Materials Cut
Ferrous Metals, Nail Embedded Wood, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772952
Zoro #
G9193417
UPC #
885363002768
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Saw Dia.
2 1/4 in
Cutting Depth - Maximum
1 7/8 in
Overall Diameter
2 1/4 in

Details

Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
4/5
Materials Cut
Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Primary Material Application
Metal and Wood
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Ferrous Metals, Nail Embedded Wood, Plastic, Wood

Description

Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.