Shop LENOX
See all product information
Create Account
Hole Saw Kit, 15pcs, Sizes:0.75"-3
Mfr # LXAH3GSET11
Zoro # G300451479
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Number of Pieces
15
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAH3GSET11
- Zoro #
- G300451479
- UPC #
- 885911630061
- Country of Origin
- United States
- Tooth Material
- Bi-Metal
- Number of Pieces
- 15
- Arbor Design
- Built-In Arbor
- Impact Rated
- Not Impact Rated
- Includes
- (2) Arbors, (2) Replacement Pilot Drills, Reusable Case
- Teeth per Inch
- 3
- Number of Teeth (Hole Cutters Only)
- 3/3/3/5/6/8
- Item
- Hole Saw Kit
- Materials Cut
- General Purpose, Metal, Plastics, Wood
- Number of Hole Saws
- 11
- Application
- Contractor's Kit
- Primary Material Application
- Metal
- Shank Shape
- Round
- For Workpiece Material
- General Purpose, Metal, Plastic, Wood
- Primary Saw Application
- General Purpose, Metal, Plastics, Wood
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut General Purpose, Metal, Plastics, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 3/3/3/5/6/8, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 11, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 9/16 in, 3 in, Thread Size 1/2 In.-20, 5/8 In.-18