Shop WALTER

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 7053931
  • Zoro # G4813763

product price: 
$
38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053931
Zoro #
G4813763
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616-NRS
Hardened (H) Compatibility
No
ANSI Number
SNMG644-NRS WSM10S
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
ANSI Code
SNMG644-NRS
Measurement System
Fractional Inch
Shape
Square
Chip-Breaker Code
NRS
Coating Process
PVD
Manufacturer Grade
WSM10S
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.063"
Depth of Cut
1.20 to 9.00mm
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.