HoleSawArbor, 5/8"-18, For:1-1/4"to6-1/4

  • Mfr # LXAH9912CPBM

  • Zoro # G615380075


product price: $40.69
/ea

Key Features

Shank Size
1/2 in
Shank Shape
Hex
Thread Size
5/8"-18
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXAH9912CPBM
Zoro #
G615380075
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/2 in
Thread Size
5/8"-18
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
6 1/4 in
Pilot Bit Diameter
1/4 in
Pilot Bit Shank Size
1/2 in
Pilot Bit Length
3 3/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 6-1/4 in
For Hole Saw Diameter - Metric
32 to 158 mm

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.