Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAH9123PBM
Zoro #
G800829808
UPC #
885911653916
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Shank Size
1/2 in
Arbor Shank Size
1/2 in
Fits Hole Saw Dia. - Imperial
1 1/4 in to 6 1/4 in
Fits Hole Saw Dia. - Metric
32 to 158 mm
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
6 1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 6 in
For Hole Saw Diameter - Metric
32 to 158 mm
Pilot Bit Shank Size
1/2 in
Pilot Bit Length
4 1/2 in
Details
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Arbor Shank Style
Hex
Shank Shape
Hex
Item
Hole Saw Arbor
Pilot Bit Shank Style
Hex
Product Type
Hole Saw Arbor
Pilot Bit Shank Shape
Hex
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 1/4 in, Fits Hole Saw Dia. - Metric 32 to 158 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.