
HoleSawArbor, 5/8"-18, For:1-1/4"to6
Mfr # LXAH9912PBM
Zoro # G215380055
product price: $27.69
/eaKey Features
Shank Size
1/2 in
Shank Shape
Hex
Thread Size
5/8"-18
For Hole Saw Diameter - Maximum
6 in
Includes Pilot Bit
Pilot Bit Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAH9912PBM
Zoro #
G215380055
UPC #
-
Country of Origin
China
Dimensions
Shank Size
1/2 in
Thread Size
5/8"-18
For Hole Saw Diameter - Maximum
6 in
Pilot Bit Length
3 1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 6 in
For Hole Saw Diameter - Minimum
1 1/4 in
Pilot Bit Shank Size
1/2 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Metric
32 to 152 mm
Details
Item
Hole Saw Arbor
Shank Shape
Hex
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Product Type
Hole Saw Arbor
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.