Zoro Homepage

Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats

  • Mfr # 30888VB11

  • Zoro # G4886691


product price: $48.75
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30888VB11
Zoro #
G4886691
UPC #
082472308884
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 3/4 in
Size Range
7/8 in to 1 1/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in
Step Thickness
7/8 in, 1 1/8 in
Maximum Hole Size
1 1/8 in
Maximum Drilling Depth
1 in
Minimum Hole Size
7/8 in
Number Hole Sizes
2
Shank Length
1 in

Description

Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 3/4 in Overall Length, Maximum Drilling Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.