Zoro Homepage

HSS Step Drill Bit 9 Sizes, 1/2-1"

  • Mfr # 30882VB2

  • Zoro # G7612613


product price: $41.79
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30882VB2
Zoro #
G7612613
UPC #
082472308822
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
3 in
Size Range
1/2 in to 1 in
Step Thickness
1/16 in
Drill Bit Sizes Included
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Maximum Hole Size
1 in
Number Hole Sizes
9
Maximum Drilling Depth
1 in
Minimum Hole Size
1/2 in
Shank Length
1 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1
Series
Vari-Bit
Drill Bit Point Type
Split Point
Sub Brand
Vari-Bit
Step Increments
1/16 in
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Flute Type
Spiral
For Tool Type
Rotary Drill
Spiral Direction
Right Hand

Description

Step Drill Bit, High Speed Steel, Black Oxide, 1/2 in to 1 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 in Overall Length, Maximum Drilling Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.