
Lenox 6 in. Carbon Steel Folding Jab/Utility Saw 6 TPI 1 pc
Mfr # 20997TFHS618636
Zoro # G300536961
product price: $25.95
/eaKey Features
Height
1.400 in
Length
13.900 in
Width
4.200 in
Application
NON-ENERGY USING
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20997TFHS618636
Zoro #
G300536961
UPC #
82472209976
Country of Origin
China
Dimensions
Height
1.400 in
Length
13.900 in
Width
4.200 in
Details
Application
NON-ENERGY USING
Description
Lenox tri-fold jab/utility jab with changeable blade has changeable blade is of size 6 inch. It offers reinforced locking mechanism to prevent blade from pulling out or handle closing. It features compact folding handsaw with replaceable blades.
- • COMFORTABLE GRIP: Over-molded rubberized grip for a comfortable and secure grip while working
- • SECURELY HOLDS BLADE: Aluminum locking mechanism prevents blade from being removed during use
- • ACCOMMODATES HACKSAW BLADE: Ideal for flush cutting applications or when a hacksaw is not available
- • DIE CAST ALUMINUM CONSTRUCTION
- • For drywall, plaster, wood, plastic and metal cutting
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.