Shop LENOX
See all product information
Create Account
Jigsaw Blade, 3 5/8" L, 3/8" W
- Mfr # 1991559
- Zoro # G023354286
product price:Â
$
6.69
/ea
Key Features
Material
Bi-Metal
Wire Rope Length
3 5/8 in
For Workpiece Material
Thin Metal
Tip Material
Bi-Metal
Shank Type
T Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1991559
- Zoro #
- G023354286
- UPC #
- 0885363175936
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 5/8 in
- Overall Width
- 3/8 in
- Overall Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Material
- Bi-Metal
- For Workpiece Material
- Thin Metal
- Tip Material
- Bi-Metal
- Item
- Jigsaw Blade
- Shank Type
- T Shank
- Product Type
- Jig Saw Blade
- Teeth per Inch
- 14
- Shell Material
- Bi-Metal
Description
Jigsaw Blade, Teeth per Inch 14, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Tip Material Bi-Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.