Zoro Homepage

Jigsaw Blade, 83 mm, Carbide, T Shank

  • Mfr # 1991616

  • Zoro # G3721768


product price: $15.79

Key Features

Material
Carbon Steel
Shank Type
T Shank
Teeth per Inch
18
Number of Pieces
1
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991616
Zoro #
G3721768
UPC #
885363176629
Country of Origin
United States

Dimensions

Blade Length
3 1/4 in
Blade Width
3/8 in
Blade Thickness
0.039 in
Overall Thickness
0.04 in
Overall Width
3/8 in
Overall Length
83 mm

Details

Item
Jigsaw Blade
Material
Carbon Steel
Shank Type
T Shank
Teeth per Inch
18
Number of Pieces
1
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbon Steel
Tip Material
Carbide
Materials Cut
Stainless Steel
Primary Material Application
Stainless Steel
Blade Shank Type
T Shank
Metal Cutting Type
Thin Metal
For Workpiece Material
Stainless Steel
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 18, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.039 in, Materials Cut Stainless Steel, Tip Material Carbide, Blade Material Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.