Zoro Homepage

JigsawBlade, 102mm, Bi-Metal, PK5, TPI-8

  • Mfr # 1991592

  • Zoro # G3721603


product price: $11.79
/pk 5, $2.36/ea

Key Features

Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
8
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991592
Zoro #
G3721603
UPC #
885363176254
Country of Origin
United States

Dimensions

Blade Length
4 in
Blade Width
3/8 in
Blade Thickness
0.05 in
Overall Width
3/8 in
Overall Length
102 mm
Overall Thickness
0.05 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
8
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Number of Pieces
5
Materials Cut
Non-Ferrous Metals
Metal Cutting Type
Thick Metal
Primary Material Application
Aluminum
Tip Material
Bi-Metal
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Shop By
Hot Buys
For Workpiece Material
Aluminum, Non-Ferrous Metals
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Aluminum, Teeth per Inch 8, Blade Length 4 in, Blade Width 3/8 in, Metal Cutting Type Thick Metal, Blade Thickness 0.05 in, Materials Cut Non-Ferrous Metals, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.