JigsawBlade, 3.625 in L, Bi-Metal, PK5, TPI-32
Mfr # 1991578
Zoro # G3721673
product price: $10.45
/pk 5, $2.09/eaKey Features
Material
Bi-Metal
Shank Type
T Shank
Number of Cutting Edges
1
Number of Pieces
5
For Use With Saw Type
Jig Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1991578
Zoro #
G3721673
UPC #
885363176216
Country of Origin
United States
Dimensions
Blade Thickness
0.037 in
Blade Width
3/8 in
Blade Length
3 5/8 in
Overall Width
3/8 in
Overall Thickness
0.04 in
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
32
Number of Cutting Edges
1
Number of Pieces
5
For Use With Saw Type
Jig Saws
Primary Material Application
Steel
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Metal Cutting Type
Thin Metal
Blade Shank Type
T Shank
Materials Cut
Ferrous Metals
For Workpiece Material
Ferrous Metals, Steel
Compatible Product Type
Jig Saw
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Steel, Teeth per Inch 32, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.037 in, Materials Cut Ferrous Metals, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.