Zoro Homepage

JigsawBlade, L:102mm, Carbide, T Shank

  • Mfr # 1991617

  • Zoro # G3721777


product price: $26.59

Key Features

Material
Carbon Steel
Shank Type
T Shank
Teeth per Inch
6
For Use With Saw Type
Jig Saws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991617
Zoro #
G3721777
UPC #
885363176636
Country of Origin
United States

Dimensions

Blade Thickness
0.05 in
Blade Width
5/16 in
Blade Length
4 in
Overall Thickness
0.05 in
Overall Width
5/16 in
Overall Length
102 mm

Details

Item
Jigsaw Blade
Material
Carbon Steel
Shank Type
T Shank
Teeth per Inch
6
For Use With Saw Type
Jig Saws
Number of Pieces
1
Number of Cutting Edges
1
Primary Material Application
Fiber Cement
Blade Material
Carbon Steel
Metal Cutting Type
Thin Metal
Materials Cut
Fiber Cement
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
T Shank
Tip Material
Carbide
For Workpiece Material
Fiber Cement
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Fiber Cement, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Fiber Cement, Tip Material Carbide, Blade Material Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.