Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JigsawBlade, 3.625 in L, Bi-Metal, PK3, TPI-24

  • Mfr # 1991601

  • Zoro # G3721594


product price: $11.15
/pk 3, $3.72/ea

Key Features

Material
Bi-Metal
Shank Type
T Shank
For Use With Saw Type
Jig Saws
Number of Pieces
3
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991601
Zoro #
G3721594
UPC #
885363176339
Country of Origin
United States

Dimensions

Blade Width
3/8 in
Blade Length
3 5/8 in
Blade Thickness
0.037 in
Overall Width
3/8 in
Overall Thickness
0.04 in
Overall Length
3 5/8 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
24
For Use With Saw Type
Jig Saws
Number of Pieces
3
Number of Cutting Edges
1
Tip Material
Bi-Metal
Blade Shank Type
T Shank
Metal Cutting Type
Thin Metal
Materials Cut
Ferrous Metals
Blade Material
Bi-Metal
Primary Material Application
Steel
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Jig Saw
For Workpiece Material
Ferrous Metals, Steel

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Steel, Teeth per Inch 24, Blade Length 3 5/8 in, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.037 in, Materials Cut Ferrous Metals, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 3, Number of Cutting Edges 1, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.