Zoro Homepage

JigsawBlade, L:89mm, DiamondGrit, T Shank

  • Mfr # 1991606

  • Zoro # G3721725


product price: $13.15

Key Features

Material
Carbon Steel
Shank Type
T Shank
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991606
Zoro #
G3721725
UPC #
885363176384
Country of Origin
United States

Dimensions

Blade Thickness
0.032 in
Blade Width
3/8 in
Blade Length
3 1/2 in
Overall Length
89 mm
Overall Thickness
0.03 in
Overall Width
3/8 in

Details

Item
Jigsaw Blade
Material
Carbon Steel
Shank Type
T Shank
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Number of Pieces
1
Materials Cut
Tile
Blade Shank Type
T Shank
Tip Material
Diamond Grit
Metal Cutting Type
Thin Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Acrylic
Blade Material
Carbon Steel
Compatible Product Type
Jig Saw
For Workpiece Material
Acrylic, Tile

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Acrylic, Teeth per Inch Not Applicable, Blade Length 3 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.032 in, Materials Cut Tile, Tip Material Diamond Grit, Blade Material Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.