Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JigSaw Blade Set, TPI-10, 14, 20, 24, 6, 10 PK

  • Mfr # 1970981

  • Zoro # G3721716


product price: $17.85
/pk 10, $1.79/ea

Key Features

Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
10, 14, 20, 24, 6
Number of Pieces
10
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970981
Zoro #
G3721716
UPC #
885363170696
Country of Origin
United States

Dimensions

Blade Thickness
(3) 0.058 in, (2) 0.037 in
Blade Length
3 1/2 in, 3 5/8 in, 4 in
Blade Width
(2) 3/8 in, (2) 5/16 in, (1) 7/32 in
Overall Length
3 1/2 in, 3 5/8 in, 4 in

Details

Item
Jig Saw Blade Set
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
10, 14, 20, 24, 6
Number of Pieces
10
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1
Includes
(2) Clean Scroll Soft Wood Blades, (2) Clean Soft Wood Blades, (2) Fast Soft Wood Blades, (2) Thick Metal Blades, (2) Thin Metal Blades
Metal Cutting Type
Thin Metal
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Wood
Primary Material Application
General Purpose
Tip Material
HSS
Blade Material
Bi-Metal
Compatible Product Type
Jig Saw
Series
Powerblast Technology
For Workpiece Material
Wood

Description

JigSawBladeSet,10pcs,TPI:10,14,20,24,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.