Zoro Homepage

Lenox 12 in. PVC/ABS Replacement Blade 10 TPI 1 pk

  • Mfr # 20982HSB12

  • Zoro # G8622760


product price: $15.45
/ea

Key Features

Teeth per Inch
10
Length
12 in
Material
Bi-Metal
For Use With Saw Type
Hand Saw
Height
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20982HSB12
Zoro #
G8622760
UPC #
82472209822
Country of Origin
United States

Dimensions

Length
12 in
Height
13-1/2 in
Blade Width
0.2 in

Details

Teeth per Inch
10
Material
Bi-Metal
For Use With Saw Type
Hand Saw

Description

The Lenox Hack Saw Blades are bi-metal and have a spring steel body and a high speed steel cutting edge. This construction allows the blades to bend and flex without shattering and the high speed steel gives you a superior cutting edge for long life.


  • • CUTS PLASTIC PIPE EASILY: Teeth cut on the pull stroke and not on the push stroke for safety
  • • COMFORTABLE GRIP: Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • • FLUSH CUTTING OPTION: Easily mount the blade on the bottom of handle for flush cutting applications
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.