Zoro Homepage

Lenox Diamond 2-1/2 in. Diamond Grit Hole Saw 1 pc

  • Mfr # 1212040DGHS

  • Zoro # G4629700


product price: $57.35
/ea

Key Features

Application
INDIVIDUAL
Height
5.700 in
Width
2.100 in
Length
4.300 in
Power Source
NON-ENERGY USING
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212040DGHS
Zoro #
G4629700
UPC #
82472121209
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.700 in
Width
2.100 in
Length
4.300 in

Details

Application
INDIVIDUAL
Power Source
NON-ENERGY USING

Description

Lenox One Piece Diamond Hole Saws are long lasting, fast, and easy cutting.


  • • Continuous, brazed edge lasts longer in tile and stone
  • • Robust design for greater durability in tough applications
  • • Low torque, little pressure required
  • • Over-sized slot in hole saw for easy plug removal
  • • Uses a 2L, 3L, 6L or 7L standard arbor or a 2L or 6L SNAP-BACK arbor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.