Lenox Hole Saw Kit, 9-Piece, Bi-Metal
Mfr # 30856C600L
Zoro # G310742789
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Application
INDIVIDUAL
Length
10.900 in
Width
8.000 in
Height
3.500 in
Power Source
NON-ENERGY USING
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30856C600L
Zoro #
G310742789
UPC #
82472308563
Country of Origin
United States
Dimensions
Length
10.900 in
Width
8.000 in
Height
3.500 in
Details
Application
INDIVIDUAL
Power Source
NON-ENERGY USING
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.