Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68098
Zoro #
G2278245
UPC #
-
Country of Origin
Unknown
Details
Item
Lubricant Applicator
Number of Lines
1
Control Type
Manual Knob
Air Inlet (In.)
1/4 NPT
Air Inlet Pressure (PSI)
40 - 90
Valves
Manual Air Shut Off
Features
See Through 32 oz Reservoir With No Nozzle
Filter Element
Yes
Application
For Band Saw Blades 1 1/4" And Larger
Description
Lubricant Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.