Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Drill Bit, Dia:0.25", L:0.25

  • Mfr # LXAH9334MMPB

  • Zoro # G815364707


product price: $8.19
/ea

Key Features

Overall Length
1/4 in
Material
High Speed Steel
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXAH9334MMPB
Zoro #
G815364707
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1/4 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
Compatible Manufacturer Model Number
DAH9141PBM
For Workpiece Material
Drywall
Compatible Product Type
LENOX Snap-Back(R) Arbors

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.