
Pilot Drill Bit, Dia:0.25", L:0.25
Mfr # LXAH99314CTPB
Zoro # G815364691
product price: $7.75
/eaKey Features
Overall Length
1/4 in
Material
High Speed Steel
Shank Size
1/4 in
Shank Shape
Hex
For Workpiece Material
Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAH99314CTPB
Zoro #
G815364691
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1/4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
Details
Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Hex
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
DAH9141PBM
Compatible Product Type
LENOX Snap-Back(R) Arbors
Description
Pilot Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.