Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Drill Bit, Dia:0.25", L:0.25"

  • Mfr # LXAH99314PB

  • Zoro # G715377937


product price: $6.69
/ea

Key Features

Overall Length
1/4 in
Material
High Speed Steel
Shank Size
1/4 in
Shank Shape
Hex
For Hole Saw Diameter - Imperial
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LXAH99314PB
Zoro #
G715377937
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Shank Size
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
Overall Diameter
1/4 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Hex
Compatible Manufacturer Model Number
DAH9141PBM
Compatible Product Type
LENOX Snap-Back(R) Arbors
For Workpiece Material
Metal

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.