Pilot Drill Bit, Dia:108mm, PK25
Mfr # LXAH99414SPB25
Zoro # G513370345
product price: $178.55
/pk 25, $7.14/ea
Free Shipping & Returns
Key Features
Drill Bit Size
4 1/4in (108mm)
Material
High Speed Steel
Shank Size
1/4 in
Overall Diameter
108 mm
Compatible Product Type
LENOX Snap-Back(R) Arbors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAH99414SPB25
Zoro #
G513370345
UPC #
885911955812
Country of Origin
China
Dimensions
Drill Bit Size
4 1/4in (108mm)
Shank Size
1/4 in
Overall Diameter
108 mm
Details
Item
Pilot Drill Bit
Material
High Speed Steel
Compatible Product Type
LENOX Snap-Back(R) Arbors
For Workpiece Material
Metal, Wood
Description
Pilot Drill Bits, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.