Pilot Drill Bit, Dia:87mm, HighSpeedSteel
Mfr # LXAH99314SPB
Zoro # G913355638
product price: $10.15
/eaKey Features
Overall Length
5.8 in
Material
High Speed Steel
Shank Size
1/4 in
Overall Diameter
87 mm
Compatible Product Type
LENOX Snap-Back(R) Arbors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAH99314SPB
Zoro #
G913355638
UPC #
885911955782
Country of Origin
China
Dimensions
Overall Length
5.8 in
Shank Size
1/4 in
Overall Diameter
87 mm
Details
Item
Pilot Drill Bit
Material
High Speed Steel
Compatible Product Type
LENOX Snap-Back(R) Arbors
For Workpiece Material
Metal, Wood
Description
Pilot Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.